Motion
XTH40-SS

PCI
XTH40-SS

QD Weld-On Bushing Hub - Fits XTB40 Bushings, 2.4375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148633
MFR #XTH40-SS
List Price$1,224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH40-SS

QD Weld-On Bushing Hub - Fits XTB40 Bushings, 2.4375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148633
MFR #XTH40-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.58/each for your price

Overview

Mfr description
XTH40-SS TAPERED HUB - (XTH40) STYLE,

Specifications

  • Bushing Size
    XTB40
  • Bushing Bore Range
    2.4375 to 4.0000 in
  • Material
    300 Stainless Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Overall Length
  • Flange Thickness
    0.5000 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    9/16 in
  • Finish
    Precision Machined
  • UPC_NO
    841946121844
  • Weight
    23.094 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text