Motion
XTH45-SS

PCI
XTH45-SS

QD Weld-On Bushing Hub - Fits XTB45 Bushings, 2.4375 to 4.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148634
MFR #XTH45-SS
Price$1,658.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH45-SS

QD Weld-On Bushing Hub - Fits XTB45 Bushings, 2.4375 to 4.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148634
MFR #XTH45-SS

Mfr description
XTH45-SS TAPERED HUB - (XTH45) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.88/each

Specifications

Dimensions

  • Bushing Bore Range
    2.4375 to 4.5000 in
  • Bushing Size
    XTB45
  • Flange Thickness
    0.6250 in
  • Outside Diameter  
    8.3750 in
  • Overall Length  
    2.1250 in
  • Pilot Diameter  
    8.0000 in
  • Screw Thread Size
    5/8 in
  • Weight
    33.831 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    841946121851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)