Motion
XTH50-SS

PCI
XTH50-SS

QD Weld-On Bushing Hub - Fits XTB50 Bushings, 2.9375 to 5.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148635
MFR #XTH50-SS
List Price$2,009.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH50-SS

QD Weld-On Bushing Hub - Fits XTB50 Bushings, 2.9375 to 5.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148635
MFR #XTH50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,009.30/each for your price

Overview

Mfr description
XTH50-SS TAPERED HUB - (XTH50) STYLE,

Specifications

  • Bushing Size
    XTB50
  • Bushing Bore Range
    2.9375 to 5.0000 in
  • Material
    300 Stainless Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Overall Length
  • Flange Thickness
    0.7500 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4 in
  • Finish
    Precision Machined
  • UPC_NO
    841946121868
  • Weight
    56.745 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought