Motion
YSH-.500

PCI
YSH-.500

Concentric Yoke Roller Shaft - 0.5000 in Shaft , 0.8750 in Head Dia., 2.3800 in Shaft Length, 0.4400 in Head Length, Carbon Steel Material
MI ITEM #07148651
MFR #YSH-.500
Price$78.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-.500

Concentric Yoke Roller Shaft - 0.5000 in Shaft , 0.8750 in Head Dia., 2.3800 in Shaft Length, 0.4400 in Head Length, Carbon Steel Material
MI ITEM #07148651
MFR #YSH-.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.99/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Head Diameter
    0.8750 in
  • Hex Size
    0.2500 in
  • Shaft Length
    2.3800 in
  • Thread Length
    0.7500 in
  • Thread Size
    1/4-28 UNF
  • Weight
    0.2 lbs

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH
  • UPC_NO
    841946109668

Overview

Mfr description
YSH-.500 HEAVY DUTY YOKE SHAFT WITH
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought