Motion
YSH-1.250-SS

PCI
YSH-1.250-SS

Concentric Yoke Roller Shaft - 1.2500 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8800 in Head Length, Stainless Steel Material
MI ITEM #07148657
MFR #YSH-1.250-SS
Price$673.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.250-SS

Concentric Yoke Roller Shaft - 1.2500 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8800 in Head Length, Stainless Steel Material
MI ITEM #07148657
MFR #YSH-1.250-SS

Mfr description
YSH-1.250-SS HEAVY DUTY YOKE SHAFT WITH
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Head Diameter
    2.2500 in
  • Hex Size
    0.5000 in
  • Shaft Length
    5.2500 in
  • Thread Length
    1.3100 in
  • Thread Size
    3/8-16 UNC
  • Weight
    2.47 lbs

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH-SS
  • UPC_NO
    841946109828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)