Motion
YSH-1.750-SS

PCI
YSH-1.750-SS

Concentric Yoke Roller Shaft - 1.7500 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Stainless Steel Material
MI ITEM #07148658
MFR #YSH-1.750-SS
Price$1,514.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.750-SS

Concentric Yoke Roller Shaft - 1.7500 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Stainless Steel Material
MI ITEM #07148658
MFR #YSH-1.750-SS

Mfr description
YSH-1.750-SS HEAVY DUTY YOKE SHAFT WITH
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.29/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Head Diameter
    3.5000 in
  • Hex Size
    0.5000 in
  • Shaft Length
    7.0000 in
  • Thread Length
    1.8800 in
  • Thread Size
    1/2-13 UNC
  • Weight
    7.33 lbs

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH-SS
  • UPC_NO
    841946109859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)