Motion
YSHE-.437-SS

PCI
YSHE-.437-SS

Eccentric Yoke Roller Shaft - 0.3130 in Shaft , 0.7500 in Head Dia., 2.0600 in Shaft Length, 0.3800 in Head Length, Stainless Steel Material
MI ITEM #07148662
MFR #YSHE-.437-SS
List Price$275.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.437-SS

Eccentric Yoke Roller Shaft - 0.3130 in Shaft , 0.7500 in Head Dia., 2.0600 in Shaft Length, 0.3800 in Head Length, Stainless Steel Material
MI ITEM #07148662
MFR #YSHE-.437-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.77/each for your price

Overview

Mfr description
YSHE-.437-SS HEAVY DUTY YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    0.7500 in
  • Shaft Length
    2.0600 in
  • Material
    Stainless Steel
  • Thread Length
    0.3800 in
  • Hex Size
    0.1560 in
  • Thread Size
    5/16-18
  • Eccentric Bushing OD
    0.4370 in
  • Eccentric Bushing Length
    0.8400 in
  • Lubrication Type
    Sealed for Life
  • Eccentricity
    0.030 in
  • Series
    YSHE-SS
  • UPC_NO
    841946109996
  • Weight
    0.11 lbs
  • Bore Diameter
    0.3130 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought