Motion
YSHE-.750

PCI
YSHE-.750

Eccentric Yoke Roller Shaft - 0.6250 in Shaft , 1.2500 in Head Dia., 3.6900 in Shaft Length, 0.6300 in Head Length, Carbon Steel Material
MI ITEM #07148667
MFR #YSHE-.750
List Price$117.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.750

Eccentric Yoke Roller Shaft - 0.6250 in Shaft , 1.2500 in Head Dia., 3.6900 in Shaft Length, 0.6300 in Head Length, Carbon Steel Material
MI ITEM #07148667
MFR #YSHE-.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.28/each for your price

Overview

Mfr description
YSHE-.750 HEAVY DUTY YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    1.2500 in
  • Shaft Length
    3.6900 in
  • Material
    Carbon Steel
  • Thread Length
    1.0000 in
  • Hex Size
    0.3130 in
  • Thread Size
    5/8-18
  • Eccentric Bushing OD
    0.7500 in
  • Eccentric Bushing Length
    1.5000 in
  • Lubrication Type
    Sealed for Life
  • Eccentricity
    0.030 in
  • Series
    YSHE
  • UPC_NO
    841946110046
  • Weight
    0.66 lbs
  • Bore Diameter
    0.6250 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text