Motion
YSHE-1.000-SS

PCI
YSHE-1.000-SS

Eccentric Yoke Roller Shaft - 0.8750 in Shaft , 1.7500 in Head Dia., 4.3100 in Shaft Length, 0.7500 in Head Length, Stainless Steel Material
MI ITEM #07148670
MFR #YSHE-1.000-SS
List Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-1.000-SS

Eccentric Yoke Roller Shaft - 0.8750 in Shaft , 1.7500 in Head Dia., 4.3100 in Shaft Length, 0.7500 in Head Length, Stainless Steel Material
MI ITEM #07148670
MFR #YSHE-1.000-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.31/each for your price

Overview

Mfr description
YSHE-1.000-SS HEAVY DUTY YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    1.7500 in
  • Shaft Length
    4.3100 in
  • Material
    Stainless Steel
  • Thread Length
    1.1300 in
  • Hex Size
    0.3130 in
  • Thread Size
    7/8-14
  • Eccentric Bushing OD
    1.0000 in
  • Eccentric Bushing Length
    1.7500 in
  • Lubrication Type
    Sealed for Life
  • Eccentricity
    0.030 in
  • Series
    YSHE-SS
  • UPC_NO
    841946110077
  • Weight
    1.5 lbs
  • Bore Diameter
    0.8750 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought