Motion
YSHE-1.750

PCI
YSHE-1.750

Eccentric Yoke Roller Shaft - 1.5000 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Carbon Steel Material
Mi Item #07148675
MFR #YSHE-1.750
Price$412.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-1.750

Eccentric Yoke Roller Shaft - 1.5000 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Carbon Steel Material
Mi Item #07148675
MFR #YSHE-1.750

Mfr description
YSHE-1.750 HEAVY DUTY YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.46/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Eccentric Bushing Length
    2.8100 in
  • Eccentricity
    0.060 in
  • Head Diameter
    3.5000 in
  • Hex Size
    0.5000 in
  • Shaft Length
    7.0000 in
  • Thread Length
    1.8800 in
  • Thread Size
    1-1/2-12
  • Weight
    7.87 lbs

Details

  • Eccentric Bushing OD
    1.7500 in
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSHE
  • UPC_NO
    841946110121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)