Motion
YSHE-2.250-SS

PCI
YSHE-2.250-SS

Eccentric Yoke Roller Shaft - 2.0000 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Stainless Steel Material
Mi Item #07148678
MFR #YSHE-2.250-SS
Price$1,944.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-2.250-SS

Eccentric Yoke Roller Shaft - 2.0000 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Stainless Steel Material
Mi Item #07148678
MFR #YSHE-2.250-SS

Mfr description
YSHE-2.250-SS HEAVY DUTY YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,944.00/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Eccentric Bushing Length
    3.3100 in
  • Eccentricity
    0.060 in
  • Head Diameter
    3.5000 in
  • Hex Size
    0.6250 in
  • Shaft Length
    7.7500 in
  • Thread Length
    2.1300 in
  • Thread Size
    2-12
  • Weight
    12.32 lbs

Details

  • Eccentric Bushing OD
    2.2500 in
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSHE-SS
  • UPC_NO
    841946110152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)