Motion
UTR-7.00

PCI
UTR-7.00

U-Groove Cam Follower - 6.9375 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
Mi Item #07148683
MFR #UTR-7.00
Price$2,164.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-7.00

U-Groove Cam Follower - 6.9375 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
Mi Item #07148683
MFR #UTR-7.00

Mfr description
UTR-7.00 U GROOVE TRACK ROLLER STUD
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,164.56/each

Specifications

Dimensions

  • Point Diameter  
    6.0000 in
  • Roller Diameter  
    6.9375 in
  • Roller Width  
    2.9400 in
  • Thread Length
    3.2500 in
  • Thread Size  
    2-1/2-12
  • Weight
    33.45 lbs
  • Width To Groove Center
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Dual Lip
  • Series
    UTR
  • UPC_NO
    841946108043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)