Motion
RSH32-20DM-Z73

SMC CORP OF AMERICA
RSH32-20DM-Z73

RSH32-20DM-Z73
MI ITEM #07148802
MFR #RSH32-20DM-Z73
Price$342.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSH32-20DM-Z73

RSH32-20DM-Z73
MI ITEM #07148802
MFR #RSH32-20DM-Z73

Mfr description
RSH32-20DM-Z73 CYL, STOPPER, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.81/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Flange
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Stopper
  • Guide Type
    Stopper
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Operating Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    RSH
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)