Motion
3311B-2RSTNC3
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 30 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #07148861
MFR #3311B-2RSTNC3
Price$431.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 30 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #07148861
MFR #3311B-2RSTNC3

Mfr description
3311B-2RSTNC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    120 mm
  • Overall Length
    120 mm
  • Overall Width  
    30 mm
  • Weight
    4.652 lbs, 2.11 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176422836
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)