Motion
71R545-P315B-N570X

GAST MFG
71R545-P315B-N570X

Air Compressors - Cast Iron, Portable, yes, 175, 115-120-230-240/60 110-120-220-240/50, 1.95
MI ITEM #07148999
MFR #71R545-P315B-N570X
List Price$1,299.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
71R545-P315B-N570X

Air Compressors - Cast Iron, Portable, yes, 175, 115-120-230-240/60 110-120-220-240/50, 1.95
MI ITEM #07148999
MFR #71R545-P315B-N570X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,299.11/each for your price

Overview

Mfr description
71R545-P315B-N570X COMPRESSOR

Specifications

  • Portable Or Stationary
    Portable
  • Airflow
    1.95 cfm
  • Approval Listing Regulations
    cURus / CE
  • Oilless Compressor
    yes
  • Max Pressure
    175 psi
  • Air Pressure
    175 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Maximum Air Flow
    1.95 cfm
  • Sound Level
    70 dB
  • Number Of Motor Phases
    Single Phase AC
  • Voltage
    115-120-230-240 V/60 Hz 110-120-220-240 V/50 Hz
  • Compressor Weight
    16.00 lb
  • ECCN
    EAR99
  • Compressor Material
    Cast Iron
  • Max Continuous Pressure
    150 psi
  • Supply Voltage
    100-120 V
  • Cordless or Corded
    Corded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought