Motion
CEP1L20-50
CEP1, High Precision Stroke Reading Cylinder
Mi Item #07149035
MFR #CEP1L20-50
Price$1,098.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEP1, High Precision Stroke Reading Cylinder
Mi Item #07149035
MFR #CEP1L20-50

Mfr description
CEP1L20-50 CYL, SCALE, W/CONNECTOR
  • High precision scale cylinder
  • Resolution: 0.01mm
  • Special scraper (IP-67)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.13/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CEP1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    9 bar
  • Operating Pressure Range
    0.15 to 0.9 MPa, 1.5 to 9 bar
  • Operating Temperature Range
    0 to 60 °C
  • Seal Material
    Aluminum alloy
  • Series
    CEP1
  • Set Pressure Range
    1.5 to 9 bar
  • Valve Series
    CEP1
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)