Motion
AHP075DA
HP Series Valve Replacement Part - Pneumatic Actuator, Actuation Double Acting, 574 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
MI ITEM #07149226
MFR #AHP075DA
Your Price$802.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP Series Valve Replacement Part - Pneumatic Actuator, Actuation Double Acting, 574 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
MI ITEM #07149226
MFR #AHP075DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$802.50/each(List $893.65)

Overview

Mfr description
AHP075DA ACTUATOR

Specifications

  • Part Type
    Pneumatic Actuator
  • Actuation
    Double Acting
  • Torque
    574 in
  • Enclosure Type
    NEMA 4 / NEMA 4X
  • Mount Type
    ISO 5211
  • Ambient Temperature Range
    -10 to 195 ºF
  • Overall Height
    4.72 in
  • Overall Width
    8.15 in
  • Weight
    5.74 lbs
  • UPC_NO
    649848064906
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text