1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
7222BMUC3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
07149353
MFR #
7222BMUC3
Your Price
$922.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NACHI AMERICA INC 7222BMUC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
7222BMUC3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
07149353
MFR #
7222BMUC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$922.79
/each
(List
$1,273.45
)
Qty
Add to Cart
Overview
Mfr description
7222BMUC3 ANGULAR CONTACT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
38 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data