Overview
Mfr description
6012 2NSENR C3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6012-2NSENRC3BXMM
- Manufacturer Upc Number4991893649000
- UPC_NO4991893649000
- Weight0.92 lbs
- Description6012 2NSENR C3 RADIAL BALL BEARING
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6012C3BNLM is a radial deep groove ball bearing with a 60mm bore, straight bore, open design, 95mm OD, and 18mm width, ideal for high-speed applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data