Motion
6211-2NSENR
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, With Snap Ring
MI ITEM #07149363
MFR #6211-2NSENR
Your Price$110.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, With Snap Ring
MI ITEM #07149363
MFR #6211-2NSENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.97/each(List $153.14)

Overview

Mfr description
6211 2NSENR RADIAL BALL BEARING W/SNAP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6211-2NSENRBXMM
  • Manufacturer Upc Number
    4991893724998
  • UPC_NO
    4991893724998
  • Weight
    1.34 lbs
  • Description
    6211 2NSENR RADIAL BALL BEARING W/SNAP
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211-2NSENRBXMM is a radial deep groove ball bearing with a 55mm bore, straight bore, 100mm OD, and 21mm width, designed for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text