Motion
6213-2NSENRC3

NACHI AMERICA INC
6213-2NSENRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, With Snap Ring
Mi Item #07149365
MFR #6213-2NSENRC3
Price$223.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6213-2NSENRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, With Snap Ring
Mi Item #07149365
MFR #6213-2NSENRC3

Mfr description
6213 2NSENR C3 RADIAL BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.18 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6213 2NSENR C3 RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6213-2NSENRC3BXMM is a radial deep groove ball bearing with a 65mm bore, straight bore, 120mm OD, and 23mm width, ideal for heavy-load capacity.
  • Manufacturer Catalog Number
    6213-2NSENRC3BXMM
  • Manufacturer Upc Number
    4991893857313
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893857313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)