Motion
6010-2NSE9NR

NACHI AMERICA INC
6010-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, With Snap Ring
MI ITEM #07149370
MFR #6010-2NSE9NR
Your Price$98.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6010-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, With Snap Ring
MI ITEM #07149370
MFR #6010-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.76/each(List $102.02)

Overview

Mfr description
6010 2NSE9NR RADIAL BALL BEARING W/SNAP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6010-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893645002
  • UPC_NO
    4991893645002
  • Weight
    0.58 lbs
  • Description
    6010 2NSE9NR RADIAL BALL BEARING W/SNAP
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010C3BNLM is a radial deep groove ball bearing with a 50mm bore, straight bore, open design, 80mm OD, and 16mm width, perfect for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought