Motion
L1021-060
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #07149528
MFR #L1021-060
Price$498.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #07149528
MFR #L1021-060

Mfr description
L1021-060 HYD OIL HF-46 5GAL PAIL
  • Clean, long-lasting operation
  • Excellent anti-wear performance
  • Biodegradability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.93/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    48.00 lbs

Details

  • Application
    The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Clean, long-lasting operation•Excellent anti-wear performance•Biodegradability
  • Fire Point
    316°C/600°F
  • Flash Point
    312°C/594°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Polyalkylene Glycol (PAG)-Based Synthetic
  • Pour Point
    -60°F / -51°C
  • Viscosity
    46
  • Viscosity Index
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)