Motion
PAK530
Spill Containment Deck - Sump, Bladder Box - LDPE w/ UV Inhibitor, Bladder Bag - Polyethylene, 6000 lbs Load Capacity, 99 gal Sump Capacity, Dimensions: 52 x 56 x 5-3/4 in
Mi Item #07149726
MFR #PAK530
Price$931.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Deck - Sump, Bladder Box - LDPE w/ UV Inhibitor, Bladder Bag - Polyethylene, 6000 lbs Load Capacity, 99 gal Sump Capacity, Dimensions: 52 x 56 x 5-3/4 in
Mi Item #07149726
MFR #PAK530

Mfr description
PAK530 BLADDER SPILL CONTAINMENT DECK
  • Patented "flow-through" sump design lets liquid pass freely from one sump to another to help you comply with containment regulations
  • Modular design features exclusive bulkhead fittings and predrilled ports to connect to other decks; decks are ready to use as soon as they arrive
  • Integrated bladder box provides 55 gallons of containment beyond deck alone; keeps deck surface at a low 5.75" height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.29/each

Specifications

Dimensions

  • Dimensions
    52 x 56 x 5-3/4 in
  • Height
    5.7500 in
  • Length
    56.0000 in
  • Weight
    72 lbs
  • Width
    52.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    6000 lbs
  • Material
    Bladder Bag - Polyethylene, Sump, Bladder Box - LDPE w/ UV Inhibitor
  • Number Of Drums
    4
  • Number of Grates
    2
  • Sump Capacity
    99 gal (US)
  • Type
    Spill Containment Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)