Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Bearing TypeBall Bearing
- Bore TypeRound
- Flange Mounting Type4-Bolt Piloted Flange
- Manufacturer Upc Number80067569796
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO80067569796
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)