1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCFX06-30MM
Ball Insert Bearing - 30 mm Bore Diam., 44 mm Width, Set Screw Locking
MI ITEM #
07149773
MFR #
UCFX06-30MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UCFX06-30MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCFX06-30MM
Ball Insert Bearing - 30 mm Bore Diam., 44 mm Width, Set Screw Locking
MI ITEM #
07149773
MFR #
UCFX06-30MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UCFX 06 30MM 4BLT FLG-SETSCR LCK-MED DTY
Specifications
Bore Diameter
30 mm
Overall Width
44 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data