Motion
UCFX09-27
Ball Insert Bearing - 1.6875 in Bore Diam., 55 mm Width, Set Screw Locking
Mi Item #07149774
MFR #UCFX09-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.6875 in Bore Diam., 55 mm Width, Set Screw Locking
Mi Item #07149774
MFR #UCFX09-27

Mfr description
UCFX 09 27 4BLT FLG-SETSCR LCK-MED DTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Overall Width
    55 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)