Motion
UCP209-45MM

IPTCI BEARINGS
UCP209-45MM

Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #07149777
MFR #UCP209-45MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCP209-45MM

Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #07149777
MFR #UCP209-45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCP 209 45MM PB-SETSCR LOCK-HIGH SHFT HT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    5.7500 in
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text