Specifications
Dimensions
- Bore Diameter3-1/2 in
Details
- Manufacturer Upc Number80067575223
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO80067575223
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)