Motion
AT28CVS
Adjustable Wrench - 8 in Overall Length, Alloy Steel Material, Black Oxide with Polished Face Finish, Non-Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #07149845
MFR #AT28CVS
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8 in Overall Length, Alloy Steel Material, Black Oxide with Polished Face Finish, Non-Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #07149845
MFR #AT28CVS

Mfr description
AT28CVS 8" ADJUSTABLE WRENCH BLK OXIDE
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.05/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    0.62 lb
  • Wrench Size
    8 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide with Polished Face
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1-1/8 in
  • Manufacturer Upc Number
    037103254115
  • Material
    Steel
  • Maximum Jaw Capacity
    1.1250 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103254115
  • Warranty
    Lifetime
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)