Motion
0820024992

AVENTICS
0820024992

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #07150089
MFR #0820024992
List Price$222.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820024992

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #07150089
MFR #0820024992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.05/each for your price

Overview

Mfr description
0820024992 SOLENOID VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    2
  • Manual Operation Type
    Locking
  • Flow Rate
    37.43 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text