Motion
EM251352T-4
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 447TSSTS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3560 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07150300
MFR #EM251352T-4
List Price$69,899.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 447TSSTS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3560 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07150300
MFR #EM251352T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69,899.67/each for your price

Overview

Mfr description
EM251352T-4 350HP,3560RPM,3PH,60HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447TSSTS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3560 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Efficiency
    95.40 %
  • KVA Code
    F
  • Motor Poles
    2-pole
  • Starting Method
    Wye Start - Delta Run
  • Description Keyword
    350 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    39.31 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA EEV
  • Weight
    1899 lbs
  • Manufacturer Upc Number
    781568778623
  • UPC_NO
    781568778623
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text