Motion
J72144
Socket Set - Number of Sockets: 7, 3/8 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #07150568
MFR #J72144
List Price$318.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Number of Sockets: 7, 3/8 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #07150568
MFR #J72144

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$318.63/each for your price

Overview

Mfr description
J72144 3/8DR SOCKET SET
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.

Specifications

  • Socket Set Type
    Impact
  • Number of Sockets
    12 PC
  • Drive Size
    3/8 in
  • Socket Points
    6 PT
  • UPC_NO
    662679127329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought