Motion
CDQ2B63-40DMZ-F7BAL

SMC CORP OF AMERICA
CDQ2B63-40DMZ-F7BAL

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #07150583
MFR #CDQ2B63-40DMZ-F7BAL
Price$198.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-40DMZ-F7BAL

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #07150583
MFR #CDQ2B63-40DMZ-F7BAL

Mfr description
CDQ2B63-40DMZ-F7BAL COMPACT CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.80/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    40 mm

Details

  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)