Motion
32342
Oil Seal - Solid, 3.228 in Shaft Dia., 4.147 in OD, 0.512 in Overall Width, HMSA12 Design, Silicone Lip Material
Mi Item #07150865
MFR #32342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.228 in Shaft Dia., 4.147 in OD, 0.512 in Overall Width, HMSA12 Design, Silicone Lip Material
Mi Item #07150865
MFR #32342

Mfr description
32342 METRIC RADIAL SMALL DIAMETER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.147 in
  • Overall Width
    0.512 in
  • Shaft Diameter
    3.228 in
  • Weight
    0.23 lbs

Details

  • Design Type
    HMSA12
  • Lip Material
    Silicone
  • Manufacturer Upc Number
    085311497695
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)