Motion
0301
RailStar® Power Trolley - Travel Speed: 78 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #07150926
MFR #0301
Price$4,986.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RailStar® Power Trolley - Travel Speed: 78 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #07150926
MFR #0301

Mfr description
0301 RAILSTAR MTR DRIV TRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,986.14/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • Compatible Beam Height
    6.0000 to 18.0000 in | 152.40 to 457.20 mm
  • Flange Width
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • I Beam Height Range
    152.40 to 457.20 mm, 6.0000 to 18.0000 in
  • Max Beam Flange Width
    5.5000 in
  • Min Beam Flange Width
    3.3300 in | 84.58 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Actual Operating Voltage
    115 V
  • Additional Details
    Phase: 1 Phase | Operating Voltage: 110-120V | Travel Speed: 78 FPM | Motor HP: 1/3 HP
  • Category Description
    Motorized Trolley
  • Compatible Beam Flange Type
    Flat, Tapered
  • Description
    RailStar motor driven trolley, 1/8-2 ton capacity, 110-120V single phase, 78 FPM travel speed.
  • For Use With
    Hook Suspended Single Speed Hoists
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Material
    Steel
  • Motor Phase
    1 ph
  • Product Types
    Motorized Trolley
  • Series
    RailStar®
  • Travel Speed
    78 fp/min
  • Type
    Motorized
  • Warranty
    1 yr
  • Weight Capacity
    1/8 to 2 ton
  • Wheel Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)