Motion
0303
RailStar® Power Trolley - Travel Speed: 78 fp/min, 3 ton Capacity, Minimum Curve Radius: 30.0000 in
Mi Item #07150928
MFR #0303
Price$4,913.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RailStar® Power Trolley - Travel Speed: 78 fp/min, 3 ton Capacity, Minimum Curve Radius: 30.0000 in
Mi Item #07150928
MFR #0303

Mfr description
0303 RAILSTAR MOTOR DRIVEN TROLLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,913.86/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    8.0000 to 24.0000 in | 203.19 to 609.60 mm
  • Compatible Beam Height
    8.0000 to 24.0000 in | 203.20 to 609.60 mm
  • Flange Width
    8.0000 to 24.0000 in | 203.19 to 609.60 mm
  • I Beam Height Range
    203.20 to 609.60 mm, 8.0000 to 24.0000 in
  • Max Beam Flange Width
    203 mm
  • Min Beam Flange Width
    8.0000 in | 203 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Actual Operating Voltage
    115 V
  • Additional Details
    Operating Voltage: 110-120 V | Motor HP: 3/4 hp | Travel Speed: 78 ft | min
  • Category Description
    Railstar Motor Driven Trolley
  • Compatible Beam Flange Type
    Flat, Tapered
  • Description
    RailStar motor driven trolley, 3 Ton capacity, 110-120V 1 Phase.
  • For Use With
    Hook Suspended Single Speed Hoists
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Material
    Steel Plate Side Frames
  • Motor Phase
    1 ph
  • Product Types
    Motorized Trolley
  • Series
    RailStar®
  • Travel Speed
    78 fp/min
  • Type
    Motorized
  • Warranty
    1 yr
  • Weight Capacity
    3 ton
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)