1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
04141W
Lever Hoist - 3/4 ton, 1500 lbs Capacity
Mi Item #
07150929
MFR #
04141W
Price
$734.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 04141W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
04141W
Lever Hoist - 3/4 ton, 1500 lbs Capacity
Mi Item #
07150929
MFR #
04141W
Mfr description
04141W 300A LINEMANS HOIST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$734
.23
/each
Add to Cart
Specifications
Dimensions
Handle Length
20.0000 in
Headroom
25.0000 in
Details
Capacity
1500 lbs, 3/4 ton
Type
Wire Grip
Weight Capacity
1500 lbs, 3/4 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items