Motion
2027
ShopStar® Electric Chain Hoist - ShopStar Series, 300 lbs Capacity, 15 ft Lift Ht, 3 ph, 220 V, 1/6 hp, 16 ft/min Maximum Lift Speed
Mi Item #07151009
MFR #2027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - ShopStar Series, 300 lbs Capacity, 15 ft Lift Ht, 3 ph, 220 V, 1/6 hp, 16 ft/min Maximum Lift Speed
Mi Item #07151009
MFR #2027

Mfr description
2027 SHOPSTAR, 300# 220-3-50/60
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11-1/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Lift Height
    15 ft
  • Tool Weight
    32 lb
  • Weight
    32.00 lbs

Details

  • Frequency
    50/60 Hz
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927620272
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    3 ph
  • Reeving
    1
  • Series
    ShopStar
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    220 V
  • UPC_NO
    043927620272
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)