Motion
2404B
ValuStar Electric Chain Hoist - CM Valustar Series, Hook Mount, 1/2 ton Capacity, 15 ft Lift Height, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 16 ft/min Maximum Lift
Mi Item #07151019
MFR #2404B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - CM Valustar Series, Hook Mount, 1/2 ton Capacity, 15 ft Lift Height, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 16 ft/min Maximum Lift
Mi Item #07151019
MFR #2404B

Mfr description
2404B VALUSTAR MOD WF 16FPM 1/2 TON
  • Fully machined and heat treated liftwheel with hardened chain guides for smooth chain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14-1/4 in
  • Housing Length
    16-1/16 in
  • Housing Width
    8-3/4 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    0.0000 in
  • Tool Weight
    62 lb
  • Weight
    58.00 lbs

Details

  • Capacity
    1/2 ton
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H4
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    CM Valustar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230/460 V
  • Voltage
    115 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)