Motion
2405C
ValuStar Electric Chain Hoist - ValuStar Series, 1 ton Capacity, 20 ft Lift Ht, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #07151021
MFR #2405C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - ValuStar Series, 1 ton Capacity, 20 ft Lift Ht, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #07151021
MFR #2405C

Mfr description
2405C VALUSTAR MOD WH 8FPM 1 TON 115
  • Fully machined and heat treated liftwheel with hardened chain guides for smooth chain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    17-7/8 in
  • Housing Length
    16-1/16 in
  • Housing Width
    8-3/4 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    0.0000 in
  • Tool Weight
    84 lb
  • Weight
    88.00 lbs

Details

  • Capacity
    1 ton
  • Chain Material
    Hoistaloy®
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H3
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    ValuStar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Voltage
    115 V
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)