Motion
2407
ValuStar Electric Chain Hoist - ValuStar Series, 1 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
MI ITEM #07151023
MFR #2407
List Price$5,497.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - ValuStar Series, 1 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
MI ITEM #07151023
MFR #2407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,497.73/each for your price

Overview

Mfr description
2407 VALUSTAR 1T MOD WL 10' LIFT
  • Fully machined and heat treated liftwheel with hardened chain guides for smooth chain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
  • Heavy-duty caliper type AC brake
  • Rugged NEMA 4 control station, 115 volt control circuit
  • Easy to install and maintain
  • Hoistaloy load chain for smooth operation and maximum chain life
  • Efficient regenerative braking system to avoid heat generation in power train
  • Enclosed hoist duty motor
  • Gear train lifetime lubricated with non-oxidizing grease
  • Latch type hooks
  • Hook suspension standard
  • Fully machined and heat treated gear train
  • Standard overload Protector device
  • H3 duty-1 phase; H-4 duty-3 phase
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.

Specifications

  • Weight Capacity
    1 ton
  • Lift Height
    10 ft
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    16 ft/min
  • Series
    ValuStar
  • Reeving
    1
  • Chain Material
    Hoistaloy®
  • Frequency
    60 Hz
  • Housing Height
    15-9/16 in
  • Housing Length
    11-3/16 in
  • Housing Width
    12-11/16 in
  • Tool Weight
    105 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text