Motion
2407B
ValuStar Electric Chain Hoist - ValuStar Series, Hook Mount, 1 ton Capacity, 15 ft Lift Height, 1 ph, 115 V, 1 hp, H3 Duty Rating, 16 ft/min Maximum Lift
MI ITEM #07151024
MFR #2407B
Price$4,594.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - ValuStar Series, Hook Mount, 1 ton Capacity, 15 ft Lift Height, 1 ph, 115 V, 1 hp, H3 Duty Rating, 16 ft/min Maximum Lift
MI ITEM #07151024
MFR #2407B

Mfr description
2407B VALUSTAR MOD WL 16FPM 1 TON
  • Fully machined and heat treated liftwheel with hardened chain guides for smooth chain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,594.45/each

Specifications

Dimensions

  • Housing Height
    15-9/16 in
  • Housing Length
    11-3/16 in
  • Housing Width
    12-11/16 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    0.0000 in
  • Tool Weight
    111 lb
  • Weight
    111.00 lbs

Details

  • Capacity
    1 ton
  • Chain Material
    Hoistaloy®
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H3
  • Horsepower
    1 hp
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    ValuStar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Voltage
    115 V
  • Weight Capacity
    1 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)