Motion
2735
Lodestar® Electric Chain Hoist - Lodestar® Series, 1/4 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #07151049
MFR #2735
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lodestar® Electric Chain Hoist - Lodestar® Series, 1/4 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #07151049
MFR #2735

Mfr description
2735 LODESTAR MOD C 32FPM 1/4TON
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    16-1/4 in
  • Weight
    64.00 lbs

Details

  • Chain Material
    Zinc Plated
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    043927627356
  • Maximum Lift Speed
    32 ft/min
  • Motor Phase
    3 ph
  • Reeving
    1
  • Series
    Lodestar®
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927627356
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)