Motion
2765/2789CR10

Stuart Rush
2765/2789CR10

Electric Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 8 ft/min Maximum Lift Speed
MI ITEM #07151058
MFR #2765/2789CR10
List Price$14,683.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
2765/2789CR10

Electric Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 8 ft/min Maximum Lift Speed
MI ITEM #07151058
MFR #2765/2789CR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,683.99/each for your price

Overview

Mfr description
2765/2789CR10 LODESTAR MOD H CLEAN ROOM

Specifications

  • Weight Capacity
    1 ton
  • Lift Height
    10 ft
  • Motor Phase
    3 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230/460 V
  • Maximum Lift Speed
    8 ft/min
  • Frequency
    60 Hz
  • Tool Weight
    73 lb
  • Manufacturer Upc Number
    043927339310
  • UPC_NO
    043927339310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought