Motion
3507CF
LodeStar® Electric Chain Hoist - 2 ton Capacity, 3 ph, 460 V, 2.5/8 ft/min Maximum Lift Speed
MI ITEM #07151081
MFR #3507CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - 2 ton Capacity, 3 ph, 460 V, 2.5/8 ft/min Maximum Lift Speed
MI ITEM #07151081
MFR #3507CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3507CF LODESTAR MOD R2 2.5/8FPM 2 TON
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
  • Easy access to Clutch, Motor, Electrical Control Panel and Brake Assembly.
  • Lifetime grease-lubricated Gear Box and helical gearing ensures efficient operation. Heavy duty rated motors. Hoist workmanship backed by a lifetime warranty.
  • 80% reduction in sound pressure as compared to the classic Lodestar.
  • Clutch is located outside the load path which prevents slipping of the load in an overload condition when brake is not powered.
  • 5-Pocket Lift Wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration which equates to less wear and a longer chain life.
  • Load Chain is designed and manufactured in the USA by Columbus McKinnon. Star Grade chain is zinc plated to protect against corrosion.
  • With finger-safe wiring and plug and play connectors, the Control Panel allows for quick voltage change, access to terminal strips and simple fuse installation.
  • Exceeds H4 requirements, engineered for high duty cycles and the toughest applications.
  • Fabric chain container and rigid hook suspension standard.
  • Lifetime warranty.
  • Metric Rated.
  • CSA Approved.
  • Made in the USA.

Specifications

  • Weight Capacity
    2 ton
  • Motor Phase
    3 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    460 V
  • Maximum Lift Speed
    2.5/8 ft/min
  • Frequency
    60 Hz
  • Tool Weight
    135 lb
  • Manufacturer Upc Number
    043927340927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text