1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
4240/3651
Electric Chain Hoist - 1 ton Capacity, 15 ft Lift Ht, 3 ph, 460 V
MI ITEM #
07151123
MFR #
4240/3651
Price
$9,911.13
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 4240/3651
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
4240/3651
Electric Chain Hoist - 1 ton Capacity, 15 ft Lift Ht, 3 ph, 460 V
MI ITEM #
07151123
MFR #
4240/3651
Mfr description
4240/3651 LODESTAR MOD L 1 TON 15' LIFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,911
.13
/each
Add to Cart
Specifications
Dimensions
Lift Height
15 ft
Tool Weight
127 lb
Details
Frequency
60 Hz
Manufacturer Upc Number
073927337217
Motor Phase
3 ph
Supply Frequency
60 Hz
Supply Voltage
460 V
UPC_NO
073927337217
Weight Capacity
1 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items