Motion
4259
PULLER 3/4T W/LOAD LIMITER 20'
MI ITEM #07151124
MFR #4259
Price$2,568.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 3/4T W/LOAD LIMITER 20'
MI ITEM #07151124
MFR #4259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,568.03/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    10-3/4 in
  • Pull To Lift Full Load
    58 lb
  • Standard Lift
    20 ft

Details

  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927642595
  • Reeving
    1
  • Series
    640
  • UPC_NO
    043927642595
  • Weight Capacity
    3/4 ton

Overview

Mfr description
4259 PULLER 3/4T W/LOAD LIMITER 20'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought