Motion
4522
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07151147
MFR #4522
Price$4,052.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07151147
MFR #4522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,052.45/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    22-1/2 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.7500 in
  • Pull To Lift Full Load
    46 lbs

Details

  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Mounting Type
    Plain Trolley
  • Reeving
    1
  • Series
    Cyclone Army Type
  • Type
    Trolley Hoist
  • Weight Capacity
    1/2 ton

Overview

Mfr description
4522 CYC PL 1/2 TON ARMY TYPE TROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought