Motion
4524
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #07151148
MFR #4524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #07151148
MFR #4524

Mfr description
4524 CYC PL 1 TON ARMY TYP TROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    30 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11-3/4 in
  • Pull To Lift Full Load
    69 lbs

Details

  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Mounting Type
    Plain Trolley
  • Reeving
    1
  • Series
    Cyclone Army Type
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)